SIGN STEP DOWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN STEP DOWN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42452
  • Mfr. Model # 42452
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 7"
  • Item Caution Sign
  • Material Aluminum
  • Legend Step Down
  • Legend/Background Color Black/Yellow
  • Width 10"
  • Mounting Style Surface
  • Thickness 44 Mil
  • Legend Style Text
  • Language English
  • Standards OSHA 1910.145c2
  • Subject Matter Fall Protection
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list