Skip Content
SIGN STAY CLEAR OF MOVING CONVEYORS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN STAY CLEAR OF MOVING CONVEYORS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88175
  • Mfr. Model # 88175
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Material Self-Adhesive Polyester
  • Item Danger Sign
  • Height 7"
  • Width 10"
  • Legend/Background Color Red and Black/White
  • Legend Stay Clear Of Moving Conveyors
  • Mounting Style Surface
  • Standards ANSI Z535 and OSHA 1910.145
  • Language English
  • Thickness 6 Mil
  • Subject Matter Machine and Operational
  • Legend Style Text
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list