Skip Content
SIGN STAND,TRAFFIC,STACKABLE,41 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN STAND,TRAFFIC,STACKABLE,41 LBS

DICKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UBN9
  • Mfr. Model # 1UBN9
  • UNSPSC # 55121908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.39 lbs

Technical Specs

  • Item Sign Stand
  • Height 3"
  • Length 28"
  • Width 20"
  • Material Rubber Base, 41 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list