Skip Content
SIGN STAND,RIGID,STEEL,36 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN STAND,RIGID,STEEL,36 IN.

DICKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23J511
  • Mfr. Model # 23J511
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Technical Specs

  • Height 36"
  • Material Steel
  • Width 84"
  • Standards NCHRP350
  • Storage Size Length 8"
  • Item Sign Stand
  • Storage Size Height 64"
  • Storage Size Width 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list