Skip Content
SIGN STAKE,40 IN. L,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN STAKE,40 IN. L,PK 12

DISPLAY SPECIALISTS CORPORATION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UTP1
  • Mfr. Model # 3UTP1
  • UNSPSC # 46151505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.7 lbs

Technical Specs

  • Item Sign Stake
  • Colour White
  • For Use With Rope, Chain or Barricade Tape
  • Length 40"
  • Sub-Category Post Mounting Anchors
  • Material Steel Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list