SIGN SPILL KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN SPILL KIT

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMCHL567VP
  • Mfr. Model # MCHL567VP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Height 10"
  • Item Spill Station Sign
  • Width 14"
  • Legend Spill-Kit Station
  • Legend Style Text
  • Operating Temp. Range -90 Degrees F - 168 Degrees F
  • ANSI Compliant Yes
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • Double-Sided No
  • OSHA Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Sign Shape Rectangle
  • Thickness 0.055"
  • Header No Header
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Sign Material Plastic
  • Sign Subject Matter Spill Control
  • Sign Legend Color Black
  • Sign Background Color Yellow
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list