SIGN SMOKING PROHIBITED 14X10 SA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN SMOKING PROHIBITED 14X10 SA

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2086S
  • Mfr. Model # 2086S
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.064 lbs

Technical Specs

  • Item No Smoking Sign
  • Height 14"
  • Width 10"
  • Legend Smoking Prohibited In This Building
  • Legend Style Text and Symbol
  • Thickness 6 Mil
  • Sign Material Plastic
  • UV Resistant Yes
  • Sign Mounting Style Adhesive Surface
  • Sign Shape Rectangle
  • Glow-in-the-Dark No
  • Sign Subject Matter No Smoking
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list