Skip Content
SIGN SMOKING PROHIBITED 14X10 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN SMOKING PROHIBITED 14X10 PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2086
  • Mfr. Model # 2086
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Height 14"
  • Legend Smoking Prohibited In This Building
  • Width 10"
  • Item No Smoking Sign
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Legend Style Text and Symbol
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Thickness 55 Mil
  • Includes Adhesive Mounting Tabs
  • Sign Material Plastic
  • UV Resistant Yes
  • Sign Mounting Style Surface
  • Glow-in-the-Dark No
  • Sign Shape Rectangle
  • Sign Subject Matter No Smoking
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list