SIGN SMOKING PROHIBITED 10X7 SA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN SMOKING PROHIBITED 10X7 SA

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1086S
  • Mfr. Model # 1086S
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.032 lbs

Technical Specs

  • Item No Smoking Sign
  • Height 10"
  • Width 7"
  • Legend Smoking Prohibited In This Building
  • Legend Style Text and Symbol
  • Thickness 6 Mil
  • Sign Material Plastic
  • UV Resistant Yes
  • Sign Mounting Style Adhesive Surface
  • Glow-in-the-Dark No
  • Sign Shape Rectangle
  • Sign Subject Matter No Smoking
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list