Skip Content
SIGN SMOKING PROHIBITED 10X7 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN SMOKING PROHIBITED 10X7 PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1086
  • Mfr. Model # 1086
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item No Smoking Sign
  • Height 10"
  • Width 7"
  • Legend Smoking Prohibited In This Building
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text and Symbol
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Thickness 55 Mil
  • Includes Adhesive Mounting Tabs
  • Glow-in-the-Dark No
  • Sign Material Plastic
  • UV Resistant Yes
  • Sign Mounting Style Surface
  • Sign Subject Matter No Smoking
  • Sign Shape Rectangle
  • Printed Language English

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List