SIGN SMOKING PERMITTED IN THIS AREA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN SMOKING PERMITTED IN THIS AREA

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42725
  • Mfr. Model # 42725
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 10"
  • Item Smoking Permitted Sign
  • Legend Smoking Permitted in This Area
  • Width 14"
  • Legend Style Text
  • Thickness 0.035"
  • Header No Header
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • UV Resistant No
  • Sign Material Aluminum
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Sign Mounting Style With Mounting Holes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Sign Shape Rectangle
  • OSHA Compliant Yes
  • Sign Subject Matter No Smoking
  • Sign Background Color White
  • Printed Language English
  • Sign Legend Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list