Skip Content
SIGN SMOKING ALLOWED IN THIS AREA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN SMOKING ALLOWED IN THIS AREA

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42671
  • Mfr. Model # 42671
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Item Notice Smoking Area Sign
  • Height 7"
  • Legend Smoking Allowed In This Area
  • Standards ANSI Z535 and OSHA 1910.106(e)(6)
  • Width 10"
  • Legend Style Text
  • Thickness 44 Mil
  • Header Notice
  • Glow-in-the-Dark No
  • Sign Material Aluminum
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Header Background Color Blue
  • Header Legend Color White
  • Sign Shape Rectangle
  • Sign Subject Matter No Smoking
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list