Skip Content
SIGN SMOKING ALLOWED FG 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN SMOKING ALLOWED FG 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY72336
  • Mfr. Model # 72336
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2267
  • Shipping Weight 0.58 lbs

Product Details

Health and Safety Smoking Permitted In This Area sign (deluxe fiberglass). Size 10 inches x 14 inches.

Technical Specs

  • Legend Style Text
  • Height 10"
  • Width 14"
  • Item Smoking Permitted Sign
  • Legend Smoking Permitted In This Area
  • Thickness 0.098"
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • Header No Header
  • Sign Material Fiberglass
  • UV Resistant No
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Sign Mounting Style With Mounting Holes
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Double-Sided No
  • Sign Legend Color Black
  • Sign Subject Matter No Smoking
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list