SIGN SMOKEFREE WORKPLACE 10X7 SA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN SMOKEFREE WORKPLACE 10X7 SA

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1087S
  • Mfr. Model # 1087S
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Height 7"
  • Item No Smoking Sign
  • Width 10"
  • Legend This Is A Smoke-Free Workplace
  • Legend Style Text and Symbol
  • Thickness 6 Mil
  • UV Resistant Yes
  • Sign Material Plastic
  • Sign Mounting Style Adhesive Surface
  • Glow-in-the-Dark No
  • Printed Language English
  • Sign Subject Matter No Smoking
  • Sign Shape Rectangle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list