Skip Content
Discontinued with Replacement
SIGN,SHOWER EYE WASH,18X7-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SIGN,SHOWER EYE WASH,18X7-1/2

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP389
  • Mfr. Model # PSP389
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.81 lbs
Suggested Replacement Product
PROJECTION SIGN EYEWASH SHOWER 3D

Price: NA

Technical Specs

  • Height 18"
  • Width 7-1/2"
  • Legend Shower Eye Wash (with Down Arrow)
  • Item Projection(TM) Sign
  • Legend Style Text and Symbol
  • ANSI Compliant Yes
  • UV Resistant Yes
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided Yes
  • Sign Shape V-Shaped
  • OSHA Compliant Yes
  • Includes Mounting screws and self-adhesive foam tape
  • Thickness 0.100"
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Header No Header
  • Sign Material Plastic
  • Sign Legend Color Green
  • Sign Subject Matter Eyewash and Shower
  • Printed Language English
  • Sign Background Color White
  • Sign Mounting Style With Mounting Holes, V-Shaped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list