Skip Content
SIGN SDS V STYLE GHS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN SDS V STYLE GHS

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG6049
  • Mfr. Model # 6049
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Material Recycled Plastic
  • Item SDS High Visibility Projecting Safety Sign
  • Legend SDS
  • Height 7"
  • Width 12"
  • Legend/Background Color Red and White
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Standards GHS HazCom Standards
  • Green Certification or Other Recognition UL Environment Claims Validation

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list