Skip Content
SIGN SCRTY NTC PRVT PROPERTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN SCRTY NTC PRVT PROPERTY

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY95488
  • Mfr. Model # 95488
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Security Sign
  • Height 14"
  • Width 20"
  • Legend Private Property Trespassers Will Be Prosecuted
  • Standards ASME (ANSI Z535) and OSHA 1910.145
  • Legend Style Text
  • Thickness 60 Mil
  • Header Security Notice
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • Sign Material Plastic
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • ANSI Compliant No
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Header Legend Color Black
  • Sign Shape Rectangle
  • Sign Subject Matter Trespassing and Property
  • Header Background Color Yellow
  • Sign Background Color White
  • Printed Language English
  • Sign Legend Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list