Skip Content
SIGN SAFETY N/H 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN SAFETY N/H 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY25347
  • Mfr. Model # 25347
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Safety Reminder Sign
  • Height 7"
  • Width 10"
  • Thickness 65 Mil
  • Legend Style Text
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Double-Sided No
  • Glow-in-the-Dark No
  • Sign Shape Rectangle
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Legend Causes Of Accidents: 1 I Didn't Think 2 I Didn't See 3 I Didn't Know
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Sign Material Plastic
  • Sign Subject Matter Safety Incentive and Motivational
  • Sign Background Color Green
  • Sign Legend Color White
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list