SIGN SAFETY N/H 14X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN SAFETY N/H 14X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY44996
  • Mfr. Model # 44996
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 14"
  • Item No Smoking Sign
  • Width 10"
  • Legend No Smoking In This Area
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text and Symbol
  • Thickness 100 Mil
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • Header No Header
  • Sign Material Fiberglass
  • UV Resistant No
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Sign Mounting Style With Mounting Holes
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • Sign Shape Rectangle
  • OSHA Compliant Yes
  • Sign Subject Matter No Smoking
  • Sign Legend Color Black, Red
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list