SIGN SAFETY N/H 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN SAFETY N/H 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76093
  • Mfr. Model # 76093
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Safety Reminder Signs
  • Width 14"
  • Thickness 100 Mil
  • Legend Style Text
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • UV Resistant No
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Sign Shape Rectangle
  • OSHA Compliant Yes
  • Height 10"
  • Legend This Company Promotes A Drug Free Environment
  • Header No Header
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Sign Material Fiberglass
  • Sign Background Color White
  • Sign Subject Matter Safety Incentive and Motivational
  • Sign Legend Color Black
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list