Skip Content
SIGN SAFETY FIRST W/PICTO 14X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN SAFETY FIRST W/PICTO 14X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY45234
  • Mfr. Model # 45234
  • UNSPSC # 42142909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.88 lbs

Technical Specs

  • Depth 6"
  • Colour Green/Clear
  • Height 3"
  • Item Safety Glasses Holder Without Cover
  • Material Plastic
  • Width 9"
  • Style Tray
  • Holds (4 to 6) Glasses or Goggles
  • Wall Mounting Yes
  • Dispenser Lid Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list