Skip Content
SIGN SAFETY FIRST 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN SAFETY FIRST 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88243
  • Mfr. Model # 88243
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 7"
  • Item Dock Sign
  • Width 10"
  • Thickness 6 Mil
  • Legend Style Text
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • UV Resistant No
  • Retroreflective Grade Not Retroreflective
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • Double-Sided No
  • Header Legend Color White
  • Sign Shape Rectangle
  • Header Background Color Green
  • Legend Wheel Chocks Must Be Placed On Both Sides Before Loading
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header Safety First
  • Sign Material Plastic
  • Sign Background Color White
  • Sign Subject Matter Chock Wheels
  • Sign Legend Color Black
  • Printed Language English
  • Sign Mounting Style Adhesive Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list