Skip Content
SIGN SAFETY FIRST 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN SAFETY FIRST 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88225
  • Mfr. Model # 88225
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 7"
  • Item Safety Reminder Sign
  • Thickness 6 Mil
  • Width 10"
  • Legend Style Text
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • UV Resistant No
  • Retroreflective Grade Not Retroreflective
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Header Background Color Green
  • Header Legend Color White
  • Legend Climb Ladders Slowly And Use Both Hands
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header Safety First
  • Sign Material Plastic
  • Sign Subject Matter Accident Prevention
  • Sign Background Color White
  • Sign Legend Color Black
  • Printed Language English
  • Sign Mounting Style Adhesive Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list