Skip Content
SIGN SAFETY FIRST 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN SAFETY FIRST 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY85331
  • Mfr. Model # 85331
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Height 7"
  • Item Safety Reminder Sign
  • Width 10"
  • Legend Safety First Report All Accidents No Matter How Small To Your Foreman
  • Standards ISO 9001
  • Legend Style Text
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Retroreflective Grade Not Retroreflective
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • UV Resistant No
  • Double-Sided No
  • OSHA Compliant Yes
  • Header Legend Color White
  • Header Background Color Green
  • Sign Shape Rectangle
  • Thickness 0.010"
  • Header Safety First
  • Sign Material Plastic
  • Sign Legend Color Black
  • Sign Background Color White
  • Sign Subject Matter Accident Prevention
  • Printed Language English
  • Sign Mounting Style Adhesive Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list