Skip Content
SIGN SAFETY FIRST 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN SAFETY FIRST 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY41206
  • Mfr. Model # 41206
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Thickness 0.035"
  • Width 10"
  • Legend Eye Wash Fountain
  • Height 7"
  • Item Safety Sign
  • Header Safety First
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Glow-in-the-Dark No
  • UV Resistant No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Header Legend Color White
  • Header Background Color Green
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Legend Style Text
  • Sign Material Aluminum
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English
  • Sign Subject Matter Eyewash and Shower
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list