Skip Content
SIGN SAFETY FIRST 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN SAFETY FIRST 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22648
  • Mfr. Model # 22648
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item First Aid Sign
  • Height 7"
  • Legend First Aid Station In Office
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • Thickness 0.059"
  • Width 10"
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header Safety First
  • Legend Style Text
  • Sign Material Plastic
  • Glow-in-the-Dark No
  • ANSI Compliant Yes
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Header Legend Color White
  • Sign Shape Rectangle
  • Sign Legend Color Black
  • Header Background Color Green
  • Sign Subject Matter First Aid
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list