SIGN SAFETY FIRST 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN SAFETY FIRST 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22367
  • Mfr. Model # 22367
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 7"
  • Width 10"
  • Item Safety Reminder Sign
  • Thickness 65 Mil
  • Legend Style Text
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • UV Resistant No
  • ANSI Compliant No
  • OSHA Compliant Yes
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • Header Legend Color White
  • Sign Shape Rectangle
  • Header Background Color Green
  • Legend If You Get Chemicals On Your Body Or Eyes Wash Thoroughly With Plenty Of Water
  • Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS): NFPA 704: OSHA 1910.1200
  • Header Safety First
  • Sign Material Plastic
  • Sign Subject Matter Eyewash and Shower
  • Sign Background Color White
  • Sign Legend Color Black
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list