Skip Content
SIGN SAFETY FIRST 14X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN SAFETY FIRST 14X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY75963
  • Mfr. Model # 75963
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2267
  • Shipping Weight 0.58 lbs

Product Details

Health and safety (first aid) safety first - first aid station sign (deluxe fiberglass). Size 14 inches x 10 inches.

Technical Specs

  • Legend Style Text
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • UV Resistant No
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Header Background Color Green
  • Header Legend Color White
  • Item First Aid Sign
  • Height 14"
  • Legend First Aid Station
  • Width 10"
  • Thickness 0.098"
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header Safety First
  • Sign Material Fiberglass
  • Sign Subject Matter First Aid
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list