Skip Content
SIGN SAFETY FIRST 10X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN SAFETY FIRST 10X7

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY85323
  • Mfr. Model # 85323
  • UNSPSC # 55121700
  • CATALOGUE PAGE # 2266
  • Shipping Weight 0.03 lbs

Product Details

First aid sign, Safety First - First Aid Station. Self sticking material, Size: 10 inch x 7 inch.

Technical Specs

  • Legend Style Text
  • ANSI Compliant Yes
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • UV Resistant No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Glow-in-the-Dark No
  • Header Background Color Green
  • Sign Shape Rectangle
  • OSHA Compliant Yes
  • Header Legend Color White
  • Height 10"
  • Item First Aid Sign
  • Width 7"
  • Legend First Aid Kit
  • Thickness 0.010"
  • Header Safety First
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Sign Material Plastic
  • Sign Subject Matter First Aid
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English
  • Sign Mounting Style Adhesive Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list