Skip Content
SIGN SAFETY FIRST 10X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN SAFETY FIRST 10X7

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY41208
  • Mfr. Model # 41208
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item First Aid Sign
  • Height 10"
  • Width 7"
  • Thickness 44 Mil
  • Legend Style Text
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • UV Resistant No
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Header Legend Color White
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Header Background Color Green
  • Legend First Aid Kit
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header Safety First
  • Sign Material Aluminum
  • Sign Subject Matter First Aid
  • Sign Background Color White
  • Sign Legend Color Black
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list