Skip Content
SIGN SAFETY FIRST 10X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN SAFETY FIRST 10X7

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22644
  • Mfr. Model # 22644
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 10"
  • Item First Aid Sign
  • Thickness 65 Mil
  • Width 7"
  • Legend Style Text
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • UV Resistant No
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Header Legend Color White
  • Sign Shape Rectangle
  • Header Background Color Green
  • Legend First Aid Kit
  • Header Safety First
  • Sign Material Plastic
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Printed Language English
  • Sign Subject Matter First Aid
  • Sign Background Color White
  • Sign Legend Color Black
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list