SIGN SAFETY FIRST 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN SAFETY FIRST 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY41215
  • Mfr. Model # 41215
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Height 10"
  • Item Safety Sign
  • Width 14"
  • Legend Report All Accidents No Matter How Small To Your Foreman
  • Thickness 0.035"
  • Header Safety First
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • ANSI Compliant Yes
  • Double-Sided No
  • UV Resistant No
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Header Legend Color White
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Header Background Color Green
  • Sign Material Aluminum
  • Legend Style Text
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Sign Legend Color Black
  • Sign Subject Matter Accident Prevention
  • Sign Background Color White
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list