SIGN SAFETY FIRST 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN SAFETY FIRST 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY41211
  • Mfr. Model # 41211
  • UNSPSC # 55121700
  • CATALOGUE PAGE # 2265
  • Shipping Weight 0.5 lbs

Product Details

Aluminum Commercial Grade Safety First sign, 10 inch x 14 inch

Technical Specs

  • Legend Style Text
  • Sign Material Aluminum
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • OSHA Compliant Yes
  • Double-Sided No
  • Header Legend Color White
  • Header Background Color Green
  • Sign Shape Rectangle
  • Width 10"
  • Height 14"
  • Item First Aid Sign
  • Legend First Aid Station
  • Thickness 0.035"
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header Safety First
  • Sign Subject Matter First Aid
  • Sign Background Color White
  • Printed Language English
  • Sign Legend Color Black
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list