SIGN SAFETY FIRST 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN SAFETY FIRST 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY41203
  • Mfr. Model # 41203
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Height 10"
  • Item Safety Sign
  • Width 14"
  • Legend Emergency Shower
  • Thickness 0.035"
  • Header Safety First
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • UV Resistant No
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Double-Sided No
  • Header Legend Color White
  • Header Background Color Green
  • Sign Shape Rectangle
  • Sign Subject Matter Eyewash and Shower
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English
  • Legend Style Text
  • Sign Material Aluminum
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list