Skip Content
SIGN SAFETY FIRST 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN SAFETY FIRST 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22649
  • Mfr. Model # 22649
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 10"
  • Item First Aid Sign
  • Thickness 65 Mil
  • Width 14"
  • Legend Style Text
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • ANSI Compliant Yes
  • UV Resistant No
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Header Legend Color White
  • Double-Sided No
  • Header Background Color Green
  • Sign Shape Rectangle
  • Legend First Aid Station In Office
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Sign Material Plastic
  • Header Safety First
  • Sign Subject Matter First Aid
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list