Skip Content
SIGN SAFETY FIRST 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN SAFETY FIRST 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22647
  • Mfr. Model # 22647
  • UNSPSC # 55121700
  • CATALOGUE PAGE # 2265
  • Shipping Weight 0.32 lbs

Product Details

Plastic Commercial Grade Safety First sign, 10 inch x 14 inch

Technical Specs

  • Legend Style Text
  • Sign Material Plastic
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • ANSI Compliant Yes
  • UV Resistant No
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Header Legend Color White
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Header Background Color Green
  • Item First Aid Sign
  • Legend First Aid Station
  • Height 14"
  • Width 10"
  • Thickness 0.059"
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header Safety First
  • Sign Subject Matter First Aid
  • Sign Legend Color Black
  • Printed Language English
  • Sign Background Color White
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list