SIGN SAFETY FIRST 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN SAFETY FIRST 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22643
  • Mfr. Model # 22643
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 10"
  • Item Eye Wash Sign
  • Width 14"
  • Legend Style Text
  • Thickness 65 Mil
  • UV Resistant No
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • ANSI Compliant Yes
  • Double-Sided No
  • OSHA Compliant Yes
  • Header Legend Color White
  • Sign Shape Rectangle
  • Header Background Color Green
  • Legend Eye Wash Fountain
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header Safety First
  • Sign Material Plastic
  • Sign Subject Matter Eyewash and Shower
  • Sign Background Color White
  • Sign Legend Color Black
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list