Skip Content
SIGN SAFE FLOOR ETC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN SAFE FLOOR ETC

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY47337
  • Mfr. Model # 47337
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Legend Safe Floor Load Limit Not To Exceed __ Lbs. Per Square Foot
  • Height 14"
  • Material Fiberglass
  • Width 10"
  • Item Notice Sign
  • Legend/Background Color Black and Blue/White
  • Standards ANSI Z535 and OSHA 1910.145
  • Thickness 100 Mil
  • Mounting Style Surface
  • Subject Matter Information
  • Legend Style Text
  • Language English
  • Header Notice

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list