Skip Content
SIGN ROBOT MOVES WITHOUT WARNING.. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN ROBOT MOVES WITHOUT WARNING..

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY69475
  • Mfr. Model # 69475
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Height 10"
  • Item Danger Sign
  • Width 14"
  • Legend Robot Moves Without Warning Keep Away
  • Material Fiberglass
  • Legend/Background Color Red and Black/White
  • Thickness 100 Mil
  • Mounting Style Surface
  • Standards ANSI Z535 and OSHA 1910.145
  • Subject Matter Restricted Access
  • Language English
  • Legend Style Text
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list