Skip Content
SIGN RFL 30INX30IN SRVYOR SYM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN RFL 30INX30IN SRVYOR SYM

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFFRC212RA
  • Mfr. Model # FRC212RA
  • UNSPSC # 55121710
  • CATALOGUE PAGE # 2389
  • Shipping Weight 7.0 lbs

Product Details

Traffic signs, Surveyor Symbol message, engineer grade. Size: 30 inch x 30 inch.

Technical Specs

  • Item Canadian Construction Sign - Surveyor
  • Standards MUTCD, ASTM D 4956 Type I
  • Handle Material Engineer-Grade Prismatic
  • Sign Material Aluminum

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List