Skip Content
SIGN RFL 30INX30IN LFT TRN AHD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN RFL 30INX30IN LFT TRN AHD

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFFRW407RA
  • Mfr. Model # FRW407RA
  • UNSPSC # 55121710
  • CATALOGUE PAGE # 2390
  • Shipping Weight 7.0 lbs

Product Details

Traffic signs, Left Turn Ahead message, engineer-grade. Size: 30 inch x 30 inch.

Technical Specs

  • Item Direction Sign: Left Turn
  • Standards MUTCD, ASTM D 4956 Type I
  • Handle Material Engineer-grade prismatic
  • Sign Material Aluminum

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list