Skip Content
SIGN RFL 24INX24IN 30 KM/H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN RFL 24INX24IN 30 KM/H

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFFRW30830RA
  • Mfr. Model # FRW30830RA
  • UNSPSC # 55121710
  • CATALOGUE PAGE # 2389
  • Shipping Weight 4.5 lbs

Product Details

Traffic signs, Warning Advised Speed 30 km/h message, engineer-grade. Size: 24 inch x 24 inch.

Technical Specs

  • Item Canadian-specific Traffic Signs
  • Handle Material Engineer-grade prismatic
  • Standards MUTCD

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list