Skip Content
SIGN RFL 18INX12IN NO PRK DISABLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN RFL 18INX12IN NO PRK DISABLED

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFFRP384RA
  • Mfr. Model # FRP384RA
  • UNSPSC # 55121710
  • CATALOGUE PAGE # 2389
  • Shipping Weight 1.685 lbs

Product Details

Traffic signs, No Parking, Disabled Only, Avec Permis Seulement message, engineer-grade. Size: 24 inch x 24 inch.

Technical Specs

  • Item Parking Sign - Handicapped
  • Standards MUTCD, ASTM D 4956 Type I
  • Handle Material Engineer-Grade Prismatic
  • Sign Material Aluminum

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list