Skip Content
SIGN RESTRICTED AREA 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN RESTRICTED AREA 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY84187
  • Mfr. Model # 84187
  • UNSPSC # 55121700
  • CATALOGUE PAGE # 2265
  • Shipping Weight 0.04 lbs

Product Details

Self Sticking Commercial Grade Restricted sign, 7 inch x 10 inch

Technical Specs

  • Legend Style Text
  • Sign Material Stainless Steel
  • Height 7"
  • Item Admittance Sign
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Legend Unauthorized Persons Keep Out
  • Thickness 0.010"
  • Width 10"
  • Standards ASTM D 2979: OSHA 29 CFR 1910.37
  • Header Restricted Area
  • ANSI Compliant No
  • Sign Mounting Style Adhesive Surface
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Double-Sided No
  • OSHA Compliant Yes
  • Glow-in-the-Dark No
  • Header Legend Color White
  • Header Background Color Red
  • Sign Shape Rectangle
  • Sign Background Color White
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Sign Legend Color Black
  • Printed Language English

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list