Skip Content
SIGN RESTRICTED AREA 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN RESTRICTED AREA 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY40753
  • Mfr. Model # 40753
  • UNSPSC # 55121700
  • CATALOGUE PAGE # 2265
  • Shipping Weight 0.27 lbs

Product Details

Aluminum Commercial Grade Restricted sign, 7 inch x 10 inch

Technical Specs

  • Legend Style Text
  • Sign Material Aluminum
  • Height 7"
  • Item Admittance Sign
  • Legend Unauthorized Persons Keep Out
  • Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
  • Thickness 0.035"
  • Width 10"
  • Header Restricted Area
  • Glow-in-the-Dark No
  • Sign Mounting Style With Mounting Holes
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Double-Sided No
  • Header Legend Color White
  • Sign Shape Rectangle
  • Header Background Color Red
  • Printed Language English
  • Sign Legend Color Black
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Sign Background Color White

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list