Skip Content
SIGN RESTRICTED AREA 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN RESTRICTED AREA 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22187
  • Mfr. Model # 22187
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 7"
  • Item Security Sign
  • Width 10"
  • Legend Restricted Area Persons Not Assigned To This Area Must Obtain Permission Before Entering
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text
  • Thickness 65 Mil
  • Header Restricted Area
  • Sign Material Plastic
  • UV Resistant No
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Sign Mounting Style With Mounting Holes
  • Double-Sided No
  • Sign Shape Rectangle
  • Header Legend Color White
  • Header Background Color Red
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Sign Background Color White
  • Sign Legend Color Black
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list