Skip Content
SIGN RESTRICTED AREA 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN RESTRICTED AREA 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22179
  • Mfr. Model # 22179
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Height 7"
  • Item Safety Sign
  • Width 10"
  • Legend Flammable Liquids No Smoking
  • Thickness 0.060"
  • Header Restricted Area
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Legend Style Text
  • UV Resistant No
  • Sign Material Plastic
  • Sign Mounting Style With Mounting Holes
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Header Legend Color White
  • Header Background Color Red
  • Sign Subject Matter No Smoking
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list