SIGN RESTRICTED AREA 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN RESTRICTED AREA 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY71389
  • Mfr. Model # 71389
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Admittance Sign
  • Height 10"
  • Width 14"
  • Legend Restricted Area Unauthorized Persons Keep Out
  • Standards ISO 9001
  • Legend Style Text
  • Header Restricted Area
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • Thickness 0.098"
  • Sign Material Fiberglass
  • ANSI Compliant No
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Double-Sided No
  • Sign Legend Color Black
  • Header Legend Color White
  • Printed Language English
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Sign Shape Rectangle
  • Sign Background Color White
  • Header Background Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list