Skip Content
SIGN RESTRICTED AREA 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN RESTRICTED AREA 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY40742
  • Mfr. Model # 40742
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Legend Restricted Area Authorized Employees Only
  • Height 10"
  • Item Admittance Sign
  • Width 14"
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text
  • Thickness 44 Mil
  • Header Restricted Area
  • Sign Material Aluminum
  • Glow-in-the-Dark No
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • Sign Shape Rectangle
  • Double-Sided No
  • Header Legend Color White
  • Retroreflective Grade Not Retroreflective
  • Sign Legend Color Black
  • Header Background Color Red
  • Printed Language English
  • Sign Background Color White
  • Sign Subject Matter Authorized Personnel and Restricted Access

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list