SIGN RESTRICTED AREA 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN RESTRICTED AREA 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22186
  • Mfr. Model # 22186
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 10"
  • Item Admittance Sign
  • Width 14"
  • Legend Restricted Area No Unauthorized Personnel Beyond This Point
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text
  • Thickness 65 Mil
  • Header Restricted Area
  • UV Resistant No
  • Sign Material Plastic
  • Glow-in-the-Dark No
  • Sign Mounting Style With Mounting Holes
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • Header Legend Color White
  • Sign Shape Rectangle
  • Header Background Color Red
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list